Skip Content

WV
DEFENDER

72W LED Magnetic Temporary Job Site Light, Yellow, 6000 Lumens

  • Item # 19MH72
  • My Part #
  • Mfr. Model # 3116002
  • Catalog Page # N/A
  • UNSPSC # 39111516
Temp Job Site Light,120V,72W,6000L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $405.90 / each

Web Price $451.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Single head LED work light runs cool to provide safe, energy-efficient lighting just about anywhere it's needed. Features die-cast housings.

View More

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Magnetic
  • Power Source - Job Site Lighting Corded (AC)
  • Lumens 6000
  • Number of Lamp Heads 1
  • Cord Length - Job Site Lighting 10 ft.
  • Max. Extension Height 8"
  • Light Technology LED
  • Light Distribution - Job Site Lighting Flood
  • IP Rating IP44
  • Safety Rated Not Safety Rated
  • Voltage 120VAC
  • Lamp Watts 72
  • Color Yellow
  • Item - Job Site Lighting Temporary Job Site Light
  • Lamp Included No
  • Rated Life 50,000 hr.
  • NEC Cord Designation SJTW
  • Gauge/Conductor 18/3
  • NEMA Plug Configuration 5-15P
  • Guard Type Polycarbonate
  • Features 30 ft. Lighting Range, -4 Degrees to 140 Degrees F, 120 Deg Light Angle, ABS Outer Casing Polycarbonate Lens, Universal Mounting Bracket
  • Standards cUL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition Energy Aware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Energy Aware.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.