Skip Content

NC
DEFELSKO

Soluble Salt Tester Kit,250 Stored

  • Item # 54GC50
  • My Part #
  • Mfr. Model # PosiTector SST Kit P1
  • Catalog Page # N/A
  • UNSPSC # 41115613
Soluble Salt Tester Kit,250 Stored close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,008.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DeFelsko® PosiTector® SST soluble salt tester is designed for measuring the concentration of soluble salt on metal surfaces. Displays test duration, sample temperature, conductivity, and surface density. Its easy 1-2-3 gage interface guides users through the Bresle test method. Sealed USB port for fast, simple connection to a PC and to supply continuous power. Includes USB cable.

• Automatic storage of a background (blank) measurement—handy when performing multiple tests
• Every stored measurement is date and time stamped
• Solvent, acid, oil, water, and dust resistant; waterproof

View More

Technical Specs

  • Item Soluble Salt Tester Kit
  • Soluble Salt Range 0 to 500 uS/cm, 0 to 200mg/sq. m, 0.0 to 200.0ug/sq. cm
  • Number of Results Stored 250
  • Wireless Interface No Wireless Interface
  • Wired Interface USB
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Standards ISO 8502-6/8502-9, US Navy NSI 009-32, US Navy PPI 63101-000, AS 3894.6, IMO MSC.215(82), IMO MSC.244(83), SSPC Guide 15, ISO 11127-6, ASTM D4940, NIST
  • Includes Standard Body, SST Probe, (5) Bresle Pach, Magnetic Ring, (2) Syringe and Plastic Dispensing Tips, 250mL Distilled Water, (5) Cups, Hard Shell Carrying Case, Gage Protective Rubber Holster, Standard Conductivity Certified, (5) Foam Swabs, Belt Clip, Wrist Strap, (3) AAA Alkaline Batteries, Protective Lens Shield, USB Cable, Instructions, 2 yr. Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.