Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
DEFELSKO

Pin Hole Detector,Test Volt 9, 67.5, 90V

  • Item # 54GC56
  • My Part #
  • Mfr. Model # PosiTest LPD Basic Kit
  • Catalog Page # N/A
  • UNSPSC # 41114604
Pin Hole Detector,Test Volt 9, 67.5, 90V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $430.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DeFelsko® PosiTest® LPD pin hole detector helps detect pinholes, holidays, and other discontinuities in coatings on metal and concrete substrates. Easy-to-use interface with bright, multifunction LEDs. GroundSense™ visibly reassures the user the instrument is properly grounded.

• Kit includes everything to begin pinhole testing
• Automatic self-test verifies voltage calibration
• Light, ergonomic design
• Rugged, environmentally sealed enclosure

View More

Technical Specs

  • Item Pin Hole Detector
  • Test Voltages 9.0V, 67.5V, 90.0V
  • Alarms Audio and Visual
  • Coating Thickness Range 0 to 500 um
  • Operating Temp. Range 14 Degrees to 122 Degrees F
  • Includes Test LPD Kit, Base Tube, (3) AAA Batteries, Rectangle Sponge 15 ft., Ground Wire, Insulating Collar, Ear Bud, Wrist Strap, Carabineer, Instructions, Hard-shell Case, 2 yr. Warranty
  • Standards ISO 14654, ISO 8289-A, ASTM G62, G6, D5162, BS7793-2, NACE TM0384, SP0188, AS3894.2, JIS K 6766, NIST
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.