Skip Content

C3
DEFELSKO

Adhesion Tester

  • Item # 2GE29
  • My Part #
  • Mfr. Model # POSITEST AT
  • Catalog Page # N/A
  • UNSPSC # 41111623
Adhesion Tester close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,193.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 12.26 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Adhesion Tester
  • 20mm Dolly Adhesion Strength Range 0 to 3000 psi, 0 to 20 MPa
  • 50mm Dolly Adhesion Strength Range 0 to 500 psi, 0 to 3.5 MPa
  • Adhesion Stength Accuracy +/- 1% Full Scale
  • Adhesion Stength Resolution 1 psi (0.01 MPa)
  • Display 4 segment LCD
  • Interface USB
  • Recording Capacity 200 Tests
  • Standards ASTM D4541, ISO 4642
  • Battery Type AA
  • Includes (20) 20 mm Dollies, Abrasive Pad, Cutting Tool, Adhesive, Mixing Sticks, Mixing Palettes And Cotton Swabs, 2 AA Batteries, Video, Carrying Case, Instructions
  • Manufacturers Warranty Length 1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.