Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Spill Containment Basin, 220 gal, Org

  • Item# 35Z787
  • Mfr. Model# BM-4-B
  • Catalog Page# N/A
  • UNSPSC# 24101905
Spill Containment Basin,220 gal,Org close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Spill Containment Basin
  • Spill Capacity 220 gal.
  • Height 17-1/2"
  • Length 49"
  • Width 49"
  • Color Orange
  • Load Capacity 2800 lb.
  • Material Polyethylene
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms