ST
DECOR GRATES

Sidewall/Ceiling Register, 6x12, Laquered Natural, 11-15/16 Max. Duct Height (In.)

  • Item # 5TFH5
  • My Part #
  • Mfr. Model # WL612W-N
  • Catalog Page # N/A
  • UNSPSC # 39111808
Sidewall/Ceiling Register,  6x12,  Laquered Natural,  11-15/16 Max. Duct Height (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Ductwork, Venting, Fittings and Caps~Grilles and Registers


$27.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Faceplate is oversized to ensure coverage of irregular vent openings, and all sides of faceplate are finished to provide moisture resistance. Protective lacquer is baked on, not air dried.

View More

Technical Specs

  • Item Sidewall/Ceiling Register
  • Type 6x12
  • Grille/Register Item Sidewall/Ceiling Register
  • Overall Height (In.) 13.5
  • Overall Width (In.) 7.5
  • Depth (In.) 1.7
  • Max. Duct Height (In.) 11-15/16
  • Max. Duct Width (In.) 6
  • Air Flow (CFM) 166
  • Finish Laquered Natural
  • Construction Oak Wood front grille and plastic damper box with airflow control
  • Features Rust Proof Damper Box
  • Manufacturers Warranty Length 1 yr.
  • Includes screws for wall mounting
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products