Navigation Menu New

Access My Account, Order History, Lists and more here.

56FP84 DS4 UNSPSC # 24112401

Tap image to zoom.

Roll over image to zoom.

Underbody Truck Box, Steel, Black, No Lid, 12.5 cu ft

  • Item # 56FP84
  • Mfr. Model # DS4
  • UNSPSC # 24112401
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style No Lid
  • Overall Width 70 in
  • Overall Depth 75 1/4 in
  • Overall Height 12 in
  • Storage Capacity 12.5 cu ft
  • Gauge 12
  • Body Material Steel
  • Cover Material Steel
  • Weather Resistant Yes

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top