Navigation Menu New

Access My Account, Order History, Lists and more here.

450Y92 AD1 UNSPSC # 24112401

Truck Storage Drawer Lock Set: 2 3/64 in Lg, Aluminum, Lock Insert

  • Item # 450Y92
  • Mfr. Model # AD1
  • UNSPSC # 24112401
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Truck Storage Drawer Lock Set: 2 3/64 in Lg, Aluminum, Lock Insert

  • Item # 450Y92
  • Mfr. Model # AD1
  • UNSPSC # 24112401
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Truck Storage Drawer Lock Set
  • Material Aluminum
  • Installation Method Lock Insert
  • Length 2 3/64 in
  • Width 29/32 in
  • Color Silver
  • Finish Unfinished
  • For Truck Type Pickup Truck; Cargo Van
  • Keeper Included No
  • Includes (2) Matching Keys, Mounting Hardware

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top