Navigation Menu New

Access My Account, Order History, Lists and more here.

450Z01 AT5 UNSPSC # 24112401

Truck Storage Drawer Load Lock Set: 1 3/4 in Lg, Aluminum, Rail Insert, Mounting Hardware

  • Item # 450Z01
  • Mfr. Model # AT5
  • UNSPSC # 24112401
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Truck Storage Drawer Load Lock Set: 1 3/4 in Lg, Aluminum, Rail Insert, Mounting Hardware

  • Item # 450Z01
  • Mfr. Model # AT5
  • UNSPSC # 24112401
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Truck Storage Drawer Load Lock Set
  • Material Aluminum
  • Installation Method Rail Insert
  • Length 1 3/4 in
  • Width 43/64 in
  • Color Silver
  • Finish Unfinished
  • For Truck Type Pickup Truck; Cargo Van
  • Keeper Included No
  • Includes Mounting Hardware

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top