Navigation Menu New

Access My Account, Order History, Lists and more here.

494R83 AD2-WIDEDIVSETx2 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Gray, Divider, Height (In.) 8 in, Width (In.) 3/4 in, Length (In.) 18 in

  • Item # 494R83
  • Mfr. Model # AD2-WIDEDIVSETx2
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Divider
  • Type Drawer Accessory
  • Length (In.) 18 in
  • Width (In.) 3/4 in
  • Height (In.) 8 in
  • Material Polypropylene
  • Color Gray
  • Features Adjustable
  • For Use With DECKED(R) Storage System

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top