Navigation Menu New

Access My Account, Order History, Lists and more here.

450Y74 DF3 UNSPSC # 24112405

Tap image to zoom.

Roll over image to zoom.

Black Pickup Truck Storage Drawer, HDPE, Steel, 70 in Width, 75 1/4 in Depth, Number of Drawers: 2

  • Item # 450Y74
  • Mfr. Model # DF3
  • UNSPSC # 24112405
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Pickup Truck Storage Drawer
  • Type Lockable
  • Width 70 in
  • Material HDPE, Steel
  • Gauge 0.26
  • Number of Drawers 2
  • Number of Shelves 0
  • Height 12 in
  • Depth 75 1/4 in
  • Number of Dividers 0
  • Rollers 8
  • Color Black
  • Finish Unfinished
  • Locking System Grip and Release Handle Controls
  • Capacity 2,000 lb
  • Resistant To Corrosion, Rust
  • Includes Mounting Hardware
  • Attaches To Truck Bed Cargo Tie Downs
  • Assembled/Unassembled Unassembled
  • Features Weatherproof, Ergonomic, Secure Design
  • For Use With Ford F150 (2004-2014) - 6 ft 6 in

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top