Navigation Menu New

Access My Account, Order History, Lists and more here.

494R86 AD6 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Black, Tool Box, Height (In.) 7 1/4 in, Width (In.) 11 9/64 in, Length (In.) 18 in

  • Item # 494R86
  • Mfr. Model # AD6
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Tool Box
  • Type Truck Boxes
  • Length (In.) 18 in
  • Width (In.) 11 9/64 in
  • Height (In.) 7 1/4 in
  • Material Polypropylene
  • Color Black
  • Features Built-In Handle
  • For Use With DECKED(R) Storage System

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top