Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DECADE

Stretch Mesh Back, Knit Elastic Cinch Straps, Nylon Stays Cadet Back Support, 8" Width, L, Black

  • Item # 35DW57
  • My Part #
  • Mfr. Model # 46533
  • Catalog Page # N/A
  • Catalog Group # H9884
  • UNSPSC # 46182201
Stretch Mesh Back, Knit Elastic Cinch Straps, Nylon Stays Cadet Back Support, 8" Width, L, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Back Supports

Technical Specs

  • Item Cadet Back Support
  • Back Support Size L
  • Fits Waist Size 39" to 44"
  • Width 8"
  • Material Stretch Mesh Back, Knit Elastic Cinch Straps, Nylon Stays
  • Suspenders 1-1/2" Knit Elastic
  • Closure Type Hook-and-Loop
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.