DV
DECADE

Stretch Mesh Back, Woven Elastic Cinch Straps, Nylon Stays Low Profile Back Support, 8" Width, M, Bl

  • Item # 35DW50
  • My Part #
  • Mfr. Model # 46032
  • Catalog Page # N/A
  • Catalog Group # H9883
  • UNSPSC # 46182201
Stretch Mesh Back, Woven Elastic Cinch Straps, Nylon Stays Low Profile Back Support, 8" Width, M, Bl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Back Supports

Technical Specs

  • Item Low Profile Back Support
  • Back Support Size M
  • Fits Waist Size 33" to 38"
  • Width 8"
  • Material Stretch Mesh Back, Woven Elastic Cinch Straps, Nylon Stays
  • Suspenders 1-1/2" Knit Elastic
  • Closure Type Hook-and-Loop
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None