Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DECADE

Decade Bio Sosa Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item# 6FWH5
  • Mfr. Model# 70102
  • Catalog Page# 2033
  • Catalog Group# H1161
  • UNSPSC# 46181802
Decade Bio  Sosa Scratch-Resistant Safety Glasses, Gray Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7.53 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.08 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clear Safety Glasses breaks down into humus within a fraction of the time required to decompose untreated plastic. These Biodegradable Safety Glasses start to disintegrate only after they're buried in a landfill. Their tough frames and lenses protect your eyes from debris injury. Each pair comes individually packaged in a recycled paper pouch. Entirely biodegradable Decade Sosa Safety Glasses feature comfortable, lightweight traditional frames with durable hinges. You can have your pair custom fit with the easily adjustable temple length with softer temple ends and flexible nose pads.

View More

Technical Specs

  • Item Safety Glasses
  • Series Decade Bio(TM) Sosa
  • Gender Unisex
  • Lens Color Gray
  • Lens Coating Scratch-Resistant
  • Frame Design Full-Frame
  • Frame Color Dark Gray
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Dark Gray
  • Temple Style Hinge
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010 High Impact, ASTM 5210, ASTM 5211
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.