Skip Content

C3
DECADE PRODUCTS

Bulk Container, Blue, 31"H x 48"L x 40"W, 1EA

  • Item # 39UV43
  • My Part #
  • Mfr. Model # M40SBL1
  • Catalog Page # 1300
  • Catalog Group # J2328
  • UNSPSC # 24112110
Bulk Container,25-3/4in.H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $350.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 91.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-impact-resistant HDPE structural foam, fixed wall bin is durable and recyclable. Can be stacked up to 10-ft. high on a firm level surface with evenly distributed weight.

View More

Technical Specs

  • Bulk Container Item Bulk Container
  • Outside Length 48"
  • Outside Width 40"
  • Outside Height 31"
  • Inside Length 45"
  • Inside Width 36-3/4"
  • Inside Height 25-3/4"
  • Volume Capacity 25.4 cu. ft.
  • Load Capacity 1500 lb.
  • Material High Density Polyethylene
  • Color Blue
  • Finish HDPE and Structural Foam
  • Fork Entry 4-Way Entry
  • Standards FDA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.