DV
DECADE

Nylon, Spandex, Polyester Back Support, 9" Width, 2XL, Black

  • Item # 3RUV2
  • My Part #
  • Mfr. Model # 48035
  • Catalog Page # N/A
  • Catalog Group # E1710
  • UNSPSC # 46182201
Nylon, Spandex, Polyester Back Support, 9" Width, 2XL, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Back Supports

Technical Specs

  • Item Back Support
  • Back Support Size 2XL
  • Fits Waist Size 52" to 56"
  • Width 9"
  • Material Nylon, Spandex, Polyester
  • Suspenders 1-1/2" Knit Elastic
  • Closure Type Hook-and-Loop
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None