Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
DECADE

Elbow Support,S,Blue,Pull-Over

  • Item # 9WL15
  • My Part #
  • Mfr. Model # 56111
  • Catalog Page # N/A
  • Catalog Group # F0533
  • UNSPSC # 46182202
Elbow Support,S,Blue,Pull-Over close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Elbow Support
  • Style Pull-Over
  • Ergonomic Support Size S
  • Fits 7 to 9"
  • Color Blue
  • Material Neoprene
  • Features Lightweight, Retains Body Heat
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms