Skip Content

DV
DECADE

Elbow Sleeve,L,Blue,Pull-Over w/Strap

  • Item # 8AYL5
  • My Part #
  • Mfr. Model # 64353
  • Catalog Page # N/A
  • Catalog Group # F0534
  • UNSPSC # 46182202
Elbow Sleeve,L,Blue,Pull-Over w/Strap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Elbow Sleeve
  • Style Pull-Over w/Strap
  • Ergonomic Support Size L
  • Fits 10-1/2 to 13-1/2"
  • Color Blue
  • Material Neoprene
  • Features Lightweight, Hook and Loop Closure, Tennis Elbow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products