Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
DECADE

Anti-Vibration Gloves, Leather Palm Material, Tan, 1 EA

  • Item # 35DW68
  • My Part #
  • Mfr. Model # 49303W
  • Catalog Page # N/A
  • Catalog Group # J3168
  • UNSPSC # 46181504
Anti-Vibration Gloves, Leather Palm Material, Tan, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Anti-Vibration Gloves
  • Palm Material Leather
  • Color Tan
  • Finger Style Full
  • Cuff Elastic
  • Closure Type Hook-and-Loop
  • Hand Right
  • Knuckle Padding Material Leather Over Foam
  • Palm Construction Gel Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms