Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DEB

Gel Shampoo and Body Wash, Fresh, 1000mL Cartridge, 6 PK

  • Item # 45GY51
  • My Part #
  • Mfr. Model # HAB1L
  • Catalog Page # N/A
  • UNSPSC # 53131628
Gel Shampoo and Body Wash, Fresh, 1000mL Cartridge, 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $54.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 15.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EsteolĀ® hair and body shower gel contains a mild, effective blend of cleansing agents. Suitable for frequent use to remove general workplace dirt and grime. Moisture-binding emollients leave the skin feeling comfortable and hydrated. Specifically made for industrial showers.

View More

Technical Specs

  • Hygiene Product Grouping Shampoo and Body Wash
  • Hygiene Series Estesol
  • Requires Dispenser Yes
  • Packaging Type Cartridge
  • Hygiene Form Gel
  • Size 1000mL
  • Hygiene Properties Men's / Women's Showers
  • Fragrance Fresh
  • Formula Moisturizing, Glycerine
  • Color Aqua
  • Standards FDA
  • Uses Dispenser Mfr. No. SHW1LDS
  • Item Shampoo and Body Wash
  • Green Certification or Other Recognition UL Environment Claims Validation
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is UL Environment Claims Validation.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.