Skip Content

ST
DEB

Foam Hand Soap, 3250mL Cartridge, 2 PK

  • Item # 28AR59
  • My Part #
  • Mfr. Model # GPF3LNA
  • Catalog Page # 1338
  • UNSPSC # 47131704
Foam Hand Soap,3250mL,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $85.00 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 16.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GrittyFOAM® hand cleanser from DEB is a heavy-duty cleanser with suspended cornmeal bio-scrubbers™. 3mL of this concentrated cleanser is infused with air transformed into 15mL of GrittyFOAM to provide up to 45% more washers per liter compared to traditional heavy-duty cleansers. Suitable for any industrial worker encountering medium to heavy contamination on their hands such as oil, grease, general grime, and more.

View More

Technical Specs

  • Hygiene Product Grouping Hand Soap
  • Hygiene Series Cleanse Heavy Foam
  • Requires Dispenser Yes
  • Packaging Type Cartridge
  • Hygiene Form Foam
  • Size 3250mL
  • Hygiene Properties None
  • Uses Dispenser Mfr. No. GPF3SP11 or GPF3LDQ
  • Item Hand Soap
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Hand Soap, 3250mL, Package Quantity 2 is rated 5.0 out of 5 by 3.
Rated 5 out of 5 by from Impressive Results if hands are not too dirty... Recommend using some of their Protection Creams. If using them, this product works perfectly.
Date published: 2015-11-10
Rated 5 out of 5 by from My employees love this product. It works very well and is less abrasive than heavy duty soap we used to have. It smells good and we use less thanks to the foam texture.
Date published: 2014-04-05
Rated 5 out of 5 by from This is a phenomenal product. It effectively removed the grime but left the hands feeling good.
Date published: 2014-02-24
  • y_2017, m_12, d_13, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_28AR59, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.