Skip Content

DV
DEB

Unscented Liquid Hand Cleaner, 2000mL Cartridge, 4 PK

  • Item # 35YX88
  • My Part #
  • Mfr. Model # ULT2LT
  • Catalog Page # N/A
  • UNSPSC # 53131627
Liquid Hand Cleaner,2000mL,Unscented,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This unscented liquid hand wash features a combination of dibasic esters and natural cornmeal scrubbers.

View More

Technical Specs

  • Hygiene Product Grouping Hand Cleaner
  • Hygiene Series Cleanse Ultra
  • Requires Dispenser Yes
  • Packaging Type Cartridge
  • Hygiene Form Liquid
  • Size 2000mL
  • Hygiene Properties None
  • Formula Combination of Dibasic Esters and Natural Cornmeal Scrubbers
  • Fragrance Unscented
  • Color Tan
  • Uses Dispenser Mfr. No. ULT2LDP
  • Item Hand Cleaner
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.