ST
DEB

Citrus Liquid Hand Cleaner, 4000mL Cartridge, Cleanse Heavy, 4 PK

  • Item # 36RE05
  • My Part #
  • Mfr. Model # CIT4LTR
  • Catalog Page # N/A
  • UNSPSC # 53131627
Citrus Liquid Hand Cleaner, 4000mL Cartridge, Cleanse Heavy, 4 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $148.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 38.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DEB Kresto® citrus heavy-duty industrial hand cleaner is made up of a patented combination of orange oil extracts and cornmeal hand scrub. Cuts through stubborn industrial dirt like grease, oil, soot, metal dust, lacquers, adhesives, etc. Combines a natural solvent with a nonaggressive natural scrubbing agent for super heavy-duty skin cleansing. Leaves no residue on skin or in sink. Rinses off with water. 4L cartridges.

View More

Technical Specs

  • Hygiene Product Grouping Hand Cleaner
  • Hygiene Series Cleanse Heavy
  • Requires Dispenser Yes
  • Packaging Type Cartridge
  • Hygiene Form Liquid
  • Size 4000mL
  • Hygiene Properties Scrubbing Particles
  • Formula Corn Kernel Meal, Limonene, Jojoba Seed Oil
  • Fragrance Citrus
  • Application Industrial Soils, Dirt, Grease Removal
  • Color Light Yellow
  • Uses Dispenser Mfr. No. HVY4LDR
  • Item Hand Cleaner
  • Green Certification or Other Recognition ECOLOGO Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ECOLOGO Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.