ST
DEB

Cherry Fragrance Hand Cleaning Wipes, 10" x 12", 70 Wipes per Container, 6 PK

  • Item # 45GY58
  • My Part #
  • Mfr. Model # KCW70W
  • Catalog Page # N/A
  • UNSPSC # 53131624
Cherry Fragrance Hand Cleaning Wipes, 10" x 12", 70 Wipes per Container, 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $131.10 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for outdoor sites or locations without cleanup facilities, these hand wipes remove a wide range of soils, with no rinsing required.

View More

Technical Specs

  • Hygiene Product Grouping Hand Cleaning Wipes
  • Hygiene Series None
  • Requires Dispenser No
  • Refill Type No Refill
  • Packaging Type Canister
  • Hygiene Form Wipes
  • Sheet Size 10" x 12"
  • Hygiene Properties Silicon-Free
  • Wipes per Container 70
  • Fragrance Cherry
  • Formula Toxicologically Safe Solvent
  • Color Red
  • Material Dual Textured
  • Item Hand Cleaning Wipes
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.