Skip Content
C3
DEB

400mL Hand Sanitizer Pump Bottle, 6 PK

  • Item # 35YX86
  • Mfr. Model # IFS400ML
  • Catalog Page # 1338
  • UNSPSC # 53131626
400mL Hand Sanitizer Pump Bottle, 6 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $72.85 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.79 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DEB InstantFOAM® alcohol-based hand sanitizer kills 99.999% of many common germs in just 15 seconds. Clear, fragrance-free liquid is also dye-free. Apply directly to clean hands to cover all surfaces and rub across all areas of the hands until dry. Ideal for use in healthcare, food handling, and anywhere where a high level of hand hygiene is required. 400mL pump bottles.
NSF E-3 Rated. EcoLogo™ Certified. USDA BioPreferred Certified.

View More

Technical Specs

  • Hygiene Product Grouping Hand Sanitizer
  • Hygiene Series None
  • Requires Dispenser No
  • Packaging Type Pump Bottle
  • Hygiene Form Foam
  • Size 400mL
  • Hygiene Properties Dye-Free
  • Fragrance Unscented
  • Formula Ethyl Alcohol
  • Standards FDA
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Green Environmental Attribute Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
  • Item Hand Sanitizer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is UL Environment Claims Validation.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.