Skip Content

ST
DEB

1000mL Hand Sanitizer Cartridge, Deb InstantFOAM, 6 PK

  • Item # 35YX84
  • My Part #
  • Mfr. Model # IFS1L
  • Catalog Page # 1498
  • UNSPSC # 53131626
Hand Sani. Refill,Cart. Ref. ,Liquid,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $114.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 13.04 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DEB InstantFOAM® alcohol-based hand sanitizer kills 99.999% of many common germs in just 15 seconds. Clear, fragrance-free liquid is also dye-free. Apply directly to clean hands to cover all surfaces and rub across all areas of the hands until dry. Ideal for use in healthcare, food handling, and anywhere where a high level of hand hygiene is required. 1000mL cartridges.
NSF E-3 Rated. EcoLogo™ Certified. USDA BioPreferred Certified.

View More

Technical Specs

  • Hygiene Product Grouping Hand Sanitizer
  • Hygiene Series Deb InstantFOAM
  • Requires Dispenser Yes
  • Packaging Type Cartridge
  • Hygiene Form Liquid
  • Size 1000mL
  • Hygiene Properties Dye-Free,Food Production Areas,Moisturizing,Perfume-Free
  • Fragrance Unscented
  • Formula Ethyl Alcohol
  • Uses Dispenser Mfrg. No. IFS1LDS
  • Standards FDA
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Green Environmental Attribute Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
  • Item Hand Sanitizer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is UL Environment Claims Validation.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


1000mL Hand Sanitizer Cartridge, 6 PK is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from First Sanitizer I've tried that didn't leave my hands feeling CLAMMY! Hands feel clean and soft after using.
Date published: 2015-11-10
  • y_2018, m_5, d_25, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_35YX84, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.