ST
DE-STA-CO

Vertical Handle Hold Down Clamp,750 Holding Capacity (Lb.),6.75 Overall Height (In.),4.02 Overall Le

  • Item # 21TF08
  • My Part #
  • Mfr. Model # 5905
  • Catalog Page # N/A
  • UNSPSC # 27112103
Vertical Handle Hold Down Clamp,750 Holding Capacity (Lb.),6.75 Overall Height (In.),4.02 Overall Le close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Clamps~Vertical Handle Toggle Clamps


$57.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.07 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This clamp offers a variety of holding capacities. The hold-down bar has a 90° opening angle.

View More

Technical Specs

  • Item Vertical Handle Hold Down Clamp
  • Type Flanged Base, Solid Bar
  • Holding Capacity (Lb.) 750
  • Overall Height (In.) 6.75
  • Overall Length (In.) 4.02
  • Height Under Arm (In.) 1.51
  • Dia. (In.) 0.29
  • Base Mounting Centers (In.) 1.5 x 2
  • Arm Solid, Can Machine Or Weld
  • Handle Vertical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products