ST
DE-STA-CO

Toggle Clamp,750 Holding Capacity (Lb.),8.19 Overall Height (In.),5.51 Overall Length (In.)

  • Item # 3CXW7
  • My Part #
  • Mfr. Model # 210-S
  • Catalog Page # 2318
  • UNSPSC # 27112103
Toggle Clamp,750 Holding Capacity (Lb.),8.19 Overall Height (In.),5.51 Overall Length (In.) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Toggle Clamps
Feature corrosion-resistant stainless steel rivets and molded grips for safety. Can be used on a variety of fixtures for applications where hold-down action can replace fasteners. Models with Toggle Lock Plus release lever prevent accidental opening due to vibration.
Vertical Handle

• Flat cushion neoprene spindle
Feature 2 to 3 times the holding force with fewer pinch points for safety and durability.

View More

Technical Specs

  • Item Toggle Clamp
  • Type Vertical Handle Hold Down
  • Holding Capacity (Lb.) 750
  • Overall Height (In.) 8.19
  • Overall Length (In.) 5.51
  • Height Under Arm (In.) 1.67
  • Dia. (In.) 0.33
  • Base Mounting Centers (In.) 1.25 x 1.77
  • Arm U-Shaped
  • Handle 103 Degrees
  • Spindle Flat Cushion Neoprene not included
  • Thread Size Solid
  • Includes 21014 BOLT RETAINER
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.