TP
DE-STA-CO

Straight Line Clamp, Capacity 5800 lb., Plunger Travel 1-3/4", Steel

  • Item # 21TE71
  • My Part #
  • Mfr. Model # 5130-B
  • Catalog Page # N/A
  • UNSPSC # 27112132
Straight Line Clamp,  Capacity 5800 lb.,  Plunger Travel 1-3/4",  Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Clamping, Workholding, and Positioning - Machine Clamping~Straight Line Clamps


$59.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.4 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Application Assembly Fixtures, Light Machining, Welding Fixtures
  • Capacity 5800 lb.
  • Features Hardened Steel Pivot Pins and Bushings for Long Life
  • Finish - Machining Black Oxide
  • Handle Shape Straight at 125 Degrees Angle
  • Height Under Arm 1.14"
  • Item Straight Line Clamp
  • Material - Machining Steel
  • Overall Height 3.4"
  • Overall Length 11.11"
  • Plunger Dia. 3/4"
  • Plunger Travel 1-3/4"
  • Thread Size 1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms