Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DE-STA-CO

Pneumatic Retractor Clamp,850lb.,Alum/ST

  • Item # 33TV70
  • My Part #
  • Mfr. Model # 800
  • Catalog Page # N/A
  • UNSPSC # 27112132
Pneumatic Retractor Clamp,850lb.,Alum/ST close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $758.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty clamp is for automated clamping in welding and assembly fabrication. The welded base has hardened pins for linkage.

View More

Technical Specs

  • Item Pneumatic Retractor Clamp
  • Holding Capacity (Lb.) 850
  • Arm Fully Retracts
  • Material Aluminum/Steel
  • Operating Temp. -14 Degrees to +194 Degrees F
  • Max. Input Air Pressure (PSI) 150
  • Clamp Light Duty Pneumatic Hold Down
  • Features Single-Acting, Spring-Loaded Device, Clamps with Air and Retracts The Arm with A Return Spring, Clamps Does Not Lock Over-Center, So Air Pressure Must Be Maintained, to Keep The Clamp Closed, Dual Pistons Drive The Clamp Arm Out of The Body, and Then Down Onto The Workpiece
  • Base Mounting Centers (In.) 2.21 x 3.13
  • For Use With Stand Alone
  • Includes Arm
  • Max. Torque (In.-Lbs.) 1500
  • Type Single-Acting
  • Stroke (mm) 12.7
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.