Skip Content

TP
DE-STA-CO

Pneumatic Clamp,81L12,90 Deg,177 In-Lbs

  • Item # 3CXG3
  • My Part #
  • Mfr. Model # 81L12-14100
  • Catalog Page # 2609
  • UNSPSC # 27112120
Pneumatic Clamp,81L12,90 Deg,177 In-Lbs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $538.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.45 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This toggle-action clamp is suitable for welding, woodworking, drilling, tapping, reaming, and assembly applications. It is also designed for automated systems. Remain in locked position if air pressure is accidently lost or hoses are disconnected.

View More

Technical Specs

  • Item Pneumatic Hold Down Clamp
  • Holding Capacity (Lb.) 177
  • Arm 90 Degrees
  • Material Aluminum, Steel Arm
  • Operating Temp. -14 to +195 F
  • Max. Input Air Pressure (PSI) 120
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.