TP
DE-STA-CO

90° Horizontal Handle Toggle Clamp,600 Holding Capacity (Lb.),1.2 Overall Height (In.)

  • Item # 21TE93
  • My Part #
  • Mfr. Model # 5305-BR
  • Catalog Page # N/A
  • UNSPSC # 27112103
90° Horizontal Handle Toggle Clamp,600 Holding Capacity (Lb.),1.2 Overall Height (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Clamps~Horizontal Handle Toggle Clamps


$79.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This clamp can be used for welding, assembly, and light machining fixtures.

View More

Technical Specs

  • Item Horizontal Handle Toggle Clamp
  • Arm 90 Degrees
  • Holding Capacity (Lb.) 600
  • Height Under Arm (In.) .81
  • Overall Height (In.) 1.2
  • Overall Length (In.) 8.36
  • Handle 69 Degrees
  • Construction Solid Clamping Bar Can Be Modified To Suit Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms