Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DBI-SALA

Complete Confined Space Rescue System

  • Item# 5MNZ7
  • Mfr. Model# 8304012
  • Catalog Page# N/A
  • UNSPSC# 46182302
Complete Confined Space Rescue System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

DBI-Sala™ Confined-Space Equipment
Lightweight, portable systems are easily set up and transported from one location to another.
Rescue/Retrieval Equipment

View More

Technical Specs

  • Tripod Height 9 ft.
  • Tripod Material Aluminum
  • Base Radius Range 84"
  • Winch Cable Length 60 ft.
  • SRL Cable Length 50 ft.
  • Winch Cable Dia. 1/4"
  • SRL Cable Dia. 3/16"
  • Winch Cable Tensile Strength 7000 lb.
  • SRL Cable Tensile Strength 4200 lb.
  • Winch Max. Working Load 350 lb.
  • Winch Cable Material Stainless Steel
  • SRL Cable Material Stainless Steel
  • Includes 9 ft. Tripod, 60 ft. Salalift(R) II Winch 5MNY6, Winch Bag, 50 ft. Sealed SRL 5MGH0, Leg Mount Pulley, and Mounting Brackets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.