Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DBI-SALA

Lanyard, 1 Leg, Polyester, Yellow

  • Item# 46W439
  • Mfr. Model# 1246011
  • Catalog Page# 2200
  • UNSPSC# 46182302
Lanyard,1 Leg,Polyester,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $171.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DBI-SALA®'s EZ-Stop™ shock absorbing lanyard (SAL) is compact, durable, and loaded with the features you need for comfort and fall protection.
The small, lightweight, and efficient shock absorber immediately begins to extend and absorb energy during a fall, to help reduce arrest force to safe levels. The shock absorber is made with Hi-10™ Vectran™ energy management materials, offering excellent abrasion, cut, and chemical resistance. The absorber has reflective materials to enhance visibility in low light and a visual indicator once it's been deployed for reliable inspection.
Repel™ webbing is water-repellent and abrasion-resistant for long service life. The self-locking snap hooks let you open and connect easily, even wearing gloves.

View More

Technical Specs

  • Item Shock-Absorbing Lanyard
  • Working Length 6 ft.
  • Extended Fall Length 4 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Hardware Material Zinc Plated Steel
  • Color Yellow
  • Strap Width 3/4"
  • Visual Load Indicator Yes
  • Locking Anchorage Connection Hook Type Steel Locking Snap Hook
  • Anchorage Hook Gate Opening 3/4"
  • Locking Harness Connection Hook Type Snap
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 5000 lb.
  • Standards ANSI Z359.13, A10.32, OSHA
  • For Use With Full Body Harness
  • Includes Shock pack with protective labels, i-Safe enabled hi frequency RFID tag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.