Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DBI-SALA

Lanyard, 1 Leg, Polyester, Yellow

  • Item# 46W436
  • Mfr. Model# 1244005
  • Catalog Page# N/A
  • UNSPSC# 46182302
Lanyard,1 Leg,Polyester,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Shock-Absorbing Lanyard
  • Working Length 3 ft.
  • Extended Fall Length 3-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Hardware Material Aluminum
  • Color Yellow
  • Strap Width 1-3/8"
  • Visual Load Indicator Yes
  • Locking Anchorage Connection Hook Type Rope Grab
  • Locking Harness Connection Hook Type Carbineer
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 5000 lb.
  • Standards OSHA 1926.502, 1910.66
  • For Use With Full Body Harness and Vertical Lifeline
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None