Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DBI-SALA

50 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Yellow

  • Item# 5KCX3
  • Mfr. Model# 3504551
  • Catalog Page# 2196
  • UNSPSC# 46182301
50 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,974.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Engineered for safety, efficiency, and comfort in a range of industries and environments, the dual-mode Ultra-Lok® RSQ self-retracting lifeline (SRL) offers a choice, before connection, between assisted rescue (arrest) or self-rescue (arrest, then descent)—to optimize the device for the jobsite depending on the location's particular fall protection needs.
Spring-tensioned, automatic lifeline extension and retraction lets you move easily around at your normal work speed within the designated working area. In both fall arrest modes, if you should slip or fall, the speed-sensing disc brake is designed to stop your fall and reduce the force effects. In self-rescue mode, after the fall is stopped a centrifugal brake immediately activates to lower you to the next level or the ground at a controlled speed.
In addition to the proprietary dual modes, this rugged and extremely lightweight fall limiter features stainless steel components, an antiratcheting brake system, and a semisealed design to help keep people safe over a long service life. It has a self-locking double-action swivel snap hook with visual impact indicator. The swiveling anchorage loop helps prevent twisting. And the disc brake is self-adjusting for reliability.

View More

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 50 ft.
  • Line Material Stainless Steel
  • Housing Material Thermoplastic
  • Weight Capacity 310 lb.
  • Visual Load Indicator Yes
  • Cable Dia. 3/16"
  • Number of Legs 1
  • Locking Anchorage Connection Hook Type Carabiner
  • Anchorage Hook Gate Opening 11/16"
  • Locking Harness Connection Hook Type Self Locking Snap Hook
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 3700 lb.
  • Color Yellow
  • Braking System Centrifugal
  • Standards ANSI Z359, ANSI A10.32, OSHA 1926.502, OSHA 1910.66
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.