Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DBI-SALA

8 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Blue

  • Item# 3TNG8
  • Mfr. Model# 3101001
  • Catalog Page# 2196
  • UNSPSC# 46182301
8 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $502.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Talon™ self-retracting lifeline (SRL) has an antiratcheting, velocity-sensing braking system engineered to prevent irritating lockups but reliably stop a fall when needed. The device is compact and extremely lightweight, so it can be attached directly to the back of a harness, to help you move freely on the job without compromising your safety. Attachment to harness or anchorage is fast with the quick-connect handle.
The fall limiter's impact-resistant, super-tough housing and all-metal brake system help provide many years of service. And it is serviceable, to extend product life and save you money. Audible braking system and visual impact indicators simplify inspection and help provide added safety.

View More

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 8 ft.
  • Line Material Nylon
  • Housing Material Nylon
  • Weight Capacity 310 lb.
  • Visual Load Indicator Yes
  • Cable Dia. 1"
  • Strap Width 3/4"
  • Number of Legs 1
  • Locking Anchorage Connection Hook Type Self-Locking Snap
  • Anchorage Hook Gate Opening 3/4"
  • Locking Harness Connection Hook Type Swivelling Snap Hook
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 3000 lb.
  • Color Blue
  • Braking System Inertia
  • Standards ANSI, OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.