Skip Content

DV
3M DBI-SALA

Max. Working Load: 310 lb., Line Material: Stainless Steel, Blue/Gray

  • Item # 3TNG1
  • My Part #
  • Mfr. Model # 3400407
  • Catalog Page # N/A
  • UNSPSC # 46182301
Self-Retracting Lifeline,130 ft,310 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Self-Retracting Lifeline
  • SRL Length 130 ft.
  • Number of Legs 1
  • Max. Working Load 310 lb.
  • Line Material Stainless Steel
  • SRL Housing Material Cast Aluminum
  • Anchorage Hook Type Carabiner
  • Fall Braking System Disc
  • Harness Hook Type Snap Hook
  • Tensile Strength 3000 lb.
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms