Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DBI-SALA

50 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Blue/Gray

  • Item# 3TNF2
  • Mfr. Model# 3403400
  • Catalog Page# N/A
  • UNSPSC# 46182301
50 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Blue/Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 50 ft.
  • Line Material Galvanized Steel
  • Housing Material Cast Aluminum
  • Weight Capacity 310 lb.
  • Visual Load Indicator Yes
  • Cable Dia. 3/16"
  • Number of Legs 1
  • Locking Anchorage Connection Hook Type Carabiner
  • Locking Harness Connection Hook Type Snap
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 3000 lb.
  • Color Blue/Gray
  • Braking System Disc
  • Standards ANSI, OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.