Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DBI-SALA

30 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Blue/Gray

  • Item# 3TNE9
  • Mfr. Model# 3400801
  • Catalog Page# 2196
  • UNSPSC# 46182301
30 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Blue/Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,694.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The proprietary fully sealed design of the Sealed-Blok™ self-retracting lifeline (SRL) protects critical working components, helps enhance safety, and extends working life at the most challenging jobsites. Dynamic components including the motor spring and brake system are protected from grease, moisture, dirt, moisture, and other environmental contaminants.
The lifeline in this lightweight fall limiter extends and retracts while you move about in your working area, keeping you mobile and protective. If you should slip or fall, the device's speed-sensing brake system will automatically stop your fall and reduce the fall-arrest force.
The design includes a large, pivoting anchorage that stays in line with load for security and to allow use with a variety of connecting hardware. The self-locking swivel hook with impact indicator simplifies connection and inspection. A built-in carry handle makes both transport and anchoring easy and safe, and provides a secondary attachment point for tool-drop protection.
DBI-SALA™ has equipped the fall-protection device with a preregistered i-Safe™ tag, ready to incorporate into an inventory and safety inspection data system, sold separately.

View More

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 30 ft.
  • Line Material Stainless Steel
  • Housing Material Cast Aluminum
  • Weight Capacity 310 lb.
  • Visual Load Indicator Yes
  • Cable Dia. 3/16"
  • Number of Legs 1
  • Locking Anchorage Connection Hook Type Carabiner
  • Locking Harness Connection Hook Type Snap
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 3000 lb.
  • Color Blue/Gray
  • Braking System Anti Ratcheting
  • Standards ANSI Z359.1, ANSI A10.32, CE EN360, CSA Z259.2.2 (Type 2), OSHA 1926.502, OSHA 1910.66
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.