Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DBI-SALA

20 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Blue

  • Item# 2UZZ6
  • Mfr. Model# 3504433
  • Catalog Page# 2196
  • UNSPSC# 46182301
20 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,217.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged and extremely lightweight, the Ultra-Lok® self-retracting lifeline (SRL) is engineered for safety, efficiency, and comfort in a range of industries and environments. Its stainless steel components, antiratcheting brake system, and semisealed design are meant to help keep people safe over a long service life.
This fall limiter's spring-tensioned, automatic lifeline extension and retraction lets you move easily around at your normal work speed within the designated working area. If you should slip or fall, the device's disc brake is designed to stop your fall. The SRL has an internal energy absorption system and a self-locking double-action swivel snap hook with visual impact indicator. Its swiveling anchorage loop helps prevent twisting. And the disc brake is self-adjusting for reliability.

View More

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 20 ft.
  • Line Material Galvanized Steel
  • Housing Material Glass Filled Polyurethane
  • Weight Capacity 310 lb.
  • Visual Load Indicator Yes
  • Cable Dia. 3/16"
  • Number of Legs 1
  • Locking Anchorage Connection Hook Type Snap Hook
  • Tensile Strength 3000 lb.
  • Color Blue
  • Braking System Anti Ratcheting Twin Disc Braking System
  • Standards ANSI, ANSI Z359, OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.