Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DBI-SALA

6 ft. Self-Retracting Lifeline with 420 lb. Weight Capacity, Blue

  • Item# 16V469
  • Mfr. Model# 3101276
  • Catalog Page# 2196
  • UNSPSC# 46182301
6 ft. Self-Retracting Lifeline with 420 lb. Weight Capacity, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $665.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Light, compact, versatile Nano-Lok® self-retracting lifeline features an impact-resistant housing with swiveling anchorage loop and automatic quick-activating arrestor. It is designed by DBI-SALA™ to easily use as a lanyard replacement with a fall-protection harness, to reduce fall distance and help improve safety while working at heights. The automatic quick-activating arrestor locks quickly to stop a fall within inches—particularly good at low heights. Nano-Lok maintains continuous tension on the retractable lifeline to keep it out of your way and help reduce dragging, snagging, and trip falls.

View More

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 6 ft.
  • Line Material Nylon
  • Housing Material UV Resistant Nylon
  • Weight Capacity 420 lb.
  • Strap Width 25/32"
  • Number of Legs 2
  • Locking Anchorage Connection Hook Type Aluminum Locking Snap Hook
  • Anchorage Hook Gate Opening 3/4"
  • Locking Harness Connection Hook Type Twin Leg Connector
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 4900 lb.
  • Color Blue
  • Braking System Internal Locking Pawls
  • Standards ANSI Z359.1, ANSI A10.32, OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.