Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DBI-SALA

Rescue System, 50 ft., 310 lb., Kernmantle

  • Item# 6JHZ8
  • Mfr. Model# 3321050
  • Catalog Page# N/A
  • UNSPSC# 46182301
Rescue System,50 ft.,310 lb.,Kernmantle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fall Rescue Devices

Technical Specs

  • Item Rescue and Descent System
  • Length 50 ft.
  • Weight Capacity 310 lb.
  • Tensile Strength 5500 lb.
  • Cable Dia. 3/8"
  • Line Material Kernmantle
  • Hardware Material Aluminum
  • For Use With Full Body Harness with Front D Ring
  • Color Yellow
  • Includes Carabiner
  • Standards OSHA and ANSI Z359.4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms