Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DBI-SALA

Rescue System, 200 ft, Kernmantle, 5500 lb.

  • Item# 5KCV8
  • Mfr. Model# 3321200
  • Catalog Page# N/A
  • UNSPSC# 46182302
Rescue System,200 ft,Kernmantle,5500 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fall Rescue Devices

Technical Specs

  • Item Rescue System
  • Length 200 ft.
  • Weight Capacity 310 lb.
  • Tensile Strength 5500 lb.
  • Cable Dia. 3/8"
  • Line Material Kernmantle
  • Hardware Material Aluminum, Steel
  • For Use With Full Body Harness with Front D Ring
  • Locking Harness Connection Hook Type Self Locking Snap Hook
  • Harness Hook Gate Opening 3/4"
  • Locking Anchorage Connection Hook Type Carabiner, Sling
  • Anchorage Hook Gate Opening 11/16"
  • Color Yellow
  • Includes Carabiner, Sling
  • Standards OSHA and ANSI Z359.4-2007, CSA Z259.2.3-99
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None