Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DBI-SALA

Universal Arc Flash Full Body Harness, 7000 lb. Tensile Strength, 320 lb. Weight Capacity, Black

  • Item# 3TND7
  • Mfr. Model# 1110830
  • Catalog Page# 2190
  • UNSPSC# 46182306
Universal Arc Flash Full Body Harness, 7000 lb. Tensile Strength, 320 lb. Weight Capacity, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $608.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Delta™ harness features durable polyester webbed construction that repels water and resists abrasion. Delta No-Tangle™ design holds the shape of the harness, making it easier to put on. Revolver™ torso adjusters provide fast, secure fit. Padded spring-loaded stand-up back D-ring provides extra comfort throughout the neck, shoulders, and back and allows for quick and easy connections.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application Arc Flash
  • Harness Size Universal
  • Weight Capacity 320 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles No
  • Chest Strap Buckles Pass-Through
  • Leg Strap Buckles Pass-Thru
  • Subpelvic Strap Yes
  • Color Black
  • Webbing Material Nomex(R)/Kevlar(R)
  • Hardware Material Forged Alloy Steel
  • Tensile Strength 7000 lb.
  • Standards ANSI, ASTM F887-05, OSHA
  • Includes PVC Coated Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.