Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DBI-SALA

ExoFit XP Full Body Harness with 420 lb. Weight Capacity, Blue/Gray, M

  • Item # 2UZN8
  • Mfr. Model # 1110151
  • Catalog Page # 1837
  • Catalog Group # G4579
  • UNSPSC # 46182306
ExoFit  XP Full Body Harness with 420 lb. Weight Capacity, Blue/Gray, M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $496.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.69 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ExoFit™ Full-Body Harnesses
• Meet OSHA and ANSI standards Tensile strength: 6000 lb. Capacity: 420 lb.
Lightweight, durable polyester web harness is X-shaped to wrap around the wearer's body. Designed for max. comfort, freedom of movement, and ease of use. Vest-style harness is easy to put on and has shape retention memory. 5-pt. adjustment provides a better fit. Breathable lining makes harness comfortable for all-day use. Quick-connect buckles are color coded and provide 1-handed operation.
ExoFit™ XP Construction
Harnesses include the same features as ExoFit™ XP harness, plus a hip pad and belt with loops for use with tool pouches. Side D-rings for work positioning allow hands-free operation.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application Construction
  • Harness Size M
  • Weight Capacity 420 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings Yes
  • Shoulder Strap Buckles None
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Color Blue/Gray
  • Webbing Material Polyester
  • Stretchable Yes
  • Tensile Strength 6000 lb.
  • Standards ANSI, OSHA
  • Series ExoFit(TM) XP
  • Includes Sewn In Back Pad and Belt
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.