Skip Content

DV
3M DBI-SALA

Control Panel,Gray,Sheet Metal

  • Item # 5KCW3
  • My Part #
  • Mfr. Model # 9504786
  • Catalog Page # N/A
  • UNSPSC # 46182301
Control Panel,Gray,Sheet Metal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lifeline Accessories

Technical Specs

  • Item Control Panel
  • Hardware Material Sheet Metal
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None