Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DBI-SALA

Confined Space Winch, Winch Cable Length 120 ft., Winch Cable Dia. 3/16", 350 lb. Max. Working Load

  • Item# 5MNY8
  • Mfr. Model# 8102005
  • Catalog Page# 2207
  • UNSPSC# 46182302
Confined Space Winch, Winch Cable Length 120 ft., Winch Cable Dia. 3/16", 350 lb. Max. Working Load close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,609.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 41.16 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DBI-Sala™ Confined-Space Equipment
Winches
Use with independent fall-protection devices to raise and lower workers. 350-lb. weight cap.

View More

Technical Specs

  • Item Confined Space Winch
  • Type Personnel 2 Way
  • Winch Cable Length 120 ft.
  • Winch Cable Dia. 3/16"
  • Winch Cable Material Galvanized Steel
  • Max. Working Load 350 lb.
  • Winch Cable Tensile Strength 4200 lb.
  • Raising/Lowering Speed 12-1/2 fpm
  • Material of Construction Aluminum With A Medium Density Polyethylene Cover
  • Length 15"
  • Width 13"
  • Height 12"
  • Color Blue
  • For Use With Tripod, Or Winch And A Full Body Harness In A Confined Space Application
  • Standards OSHA 1910.146 and ANSI Z117.1
  • Includes Winch Bag, Mounting Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.