Skip Content

DV
3M DBI-SALA

Confined Space Winch, Winch Cable Length 85 ft., Winch Cable Dia. 3/16", 310 lb. Max. Working Load

  • Item # 5MGH4
  • My Part #
  • Mfr. Model # 3400309
  • Catalog Page # N/A
  • UNSPSC # 46182302
Conf.Space Winch, 85 ft. Stainless Stee close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

DBI-Sala™ Confined-Space Equipment
Feature retrieval winch for emergency rescue. Include safety hook with impact indicator. 900-lb. max. arresting force and 310-lb. weight cap.
Rescue/Retrieval Equipment

View More

Technical Specs

  • Item Confined Space Winch
  • Type Personnel 3 Way
  • Winch Cable Length 85 ft.
  • Winch Cable Dia. 3/16"
  • Winch Cable Material Stainless Steel
  • Max. Working Load 310 lb.
  • Winch Cable Tensile Strength 3600 lb.
  • Raising/Lowering Speed 12 fpm
  • Material of Construction Cast Aluminum With A Stainless Cover
  • Length 23"
  • Width 13"
  • Height 13"
  • Color Blue
  • For Use With Tripod, Or Winch And A Full Body Harness In A Confined Space Application
  • Standards OSHA, ANSI Z359.1
  • Includes SRL Bag And Mounting Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None